Conduit Outlet Box, Type GRC, (2) 2" Hubs, Malleable

Item #: 0292782

Cat #: GRC200

UPC: 781381116930

$ 437.96 EA
Company wide:
4 in stock
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRC Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 4.88" Opening, 76 Cubic Inches and (2) 2" Threaded Hubs. For use with Threaded Metal Conduit.

Overview

GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRC Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 4.88" Opening, 76 Cubic Inches and (2) 2" Threaded Hubs. For use with Threaded Metal Conduit.
Also known as: 781381116930, GRC200, APPGRC200

Specifications

Material: Malleable Iron, Aluminum
Diameter: 2 in
Cubic Inches: 76 in³
Material: Malleable Iron, Aluminum
Cubic Inches: 76 in³
Diameter: 2 in