
5HP 1725RPM 1PH 60HZ 184T 3640LC OPEN F1
Item #: 0292772
Cat #: L1410TM
UPC: 781568101667
Call for price
Company wide:
0
in stock
Documents & Guides
5HP 1725RPM 1PH 60HZ 184T 3640LC OPEN F1
Overview
5HP 1725RPM 1PH 60HZ 184T 3640LC OPEN F1
Also known as: 781568101667, L1410TM, BLML1410TM
Specifications
| Amps: | 23 |
| Horsepower: | 5 |
| Phase: | 1 |
| Amps: | 23 |
| Phase: | 1 |
| Horsepower: | 5 |