Sustainable

TCP L15A19D2541K

Item #: 0292744
Cat #: L15A19D2541K
UPC: 762148069980
$ 6.97 EA
Company wide:
0 in stock
Documents & Guides
TCP L15A19D2541K LED 15W A19 4100K 1650 LMNS 100W EQUIV.

Overview

TCP L15A19D2541K LED 15W A19 4100K 1650 LMNS 100W EQUIV.
Also known as: 762148069980, L15A19D2541K, TCPL15A19D2541K

Specifications

Base: Medium Screw (E26)
Wattage: 15
Color Rendering Index (CRI): 80
Lumens: 1650
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 15
Lumens: 1650

Customer Reviews

No reviews for this product
(0)