LED Retrofit Kit, 96"

Item #: 0292574

Cat #: MRSLL968000LM84

UPC: 190887700763

Company wide:
0 in stock
Documents & Guides
LED Retrofit Kit, Length: 96 Inches, Lumens: 8000, 80 CRI, For Use of Converting Existing Strip-based Fixtures to LED Technology

Overview

LED Retrofit Kit, Length: 96 Inches, Lumens: 8000, 80 CRI, For Use of Converting Existing Strip-based Fixtures to LED Technology
Also known as: 190887700763, MRSLL968000LM84, LITMRSLL968000LM84

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 800
Length: 8 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 8 ft
Volts AC Range: 120 - 277
Lumens: 800
Light Technology: LED