Sustainable

LED Retrofit Kit, 96"

Item #: 0292573
Cat #: MRSLL966000LM84
UPC:
Call for price
Company wide:
0 in stock
LED Retrofit Kit, Length: 96 Inches, Lumens: 6000, 80 CRI, For Use of Converting Existing Strip-based Fixtures to LED Technology

Overview

LED Retrofit Kit, Length: 96 Inches, Lumens: 6000, 80 CRI, For Use of Converting Existing Strip-based Fixtures to LED Technology
Also known as: MRSLL966000LM84, LITMRSLL967000LM84

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Length: 8 ft
Lumens: 6000
Light Technology: LED
Volts AC: 120-277
Length: 8 ft
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 6000

Customer Reviews

No reviews for this product
(0)