Sustainable

LED Retrofit Kit, 48"

Item #: 0292572
Cat #: MRSLL484000LM84
UPC:
Call for price
Company wide:
0 in stock
LED Retrofit Kit, Lenght: 48 Inches, Lumens: 4000, 80 CRI, For Use of Converting Existing Strip-based Fixtures to LED Technology

Overview

LED Retrofit Kit, Lenght: 48 Inches, Lumens: 4000, 80 CRI, For Use of Converting Existing Strip-based Fixtures to LED Technology
Also known as: MRSLL484000LM84, LITMRSLL485000LM84

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Lumens: 4000
Length: 4 ft
Light Technology: LED
Volts AC: 120-277
Lumens: 4000
Light Technology: LED
Color Temperature: 4000 (Cool White)
Length: 4 ft

Customer Reviews

No reviews for this product
(0)