Sustainable

LED Retrofit Kit, 48"

Item #: 0292571
Cat #: MRSLL483000LM84
UPC: 190887700732
Call for price
Company wide:
0 in stock
LED Retrofit Kit, Length: 48 Inches, Lumens: 3000, 80 CRI, For Use of Converting Existing Strip-based Fixtures to LED Technology

Overview

LED Retrofit Kit, Length: 48 Inches, Lumens: 3000, 80 CRI, For Use of Converting Existing Strip-based Fixtures to LED Technology
Also known as: 190887700732, MRSLL483000LM84, LITMRSLL483000LM84

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Length: 8 ft
Lumens: 3000
Light Technology: LED
Volts AC: 120-277
Length: 8 ft
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 3000

Customer Reviews

No reviews for this product
(0)