LED Dimmable Driver (3-4) 16W TLED

Item #: 0292518

Cat #: IZT4P16TLEDSC35I

UPC: 781087148662

Company wide:
0 in stock
Documents & Guides
LED Dimmable Driver: 3 or 4 Lamp, Input Voltage: 120-277V AC, Output: See Cut Sheet for associated Philips LED InstanFit T8 Lamps.

Overview

LED Dimmable Driver: 3 or 4 Lamp, Input Voltage: 120-277V AC, Output: See Cut Sheet for associated Philips LED InstanFit T8 Lamps.
Also known as: 781087148662, IZT4P16TLEDSC35I, ADVIZT4P16TLEDSC35

Specifications

Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Light Technology: LED
Volts AC Range: 120 - 277
Dimmable: Yes