LED Dimmable Driver (1-2) 16W TLED

Item #: 0292516

Cat #: IZT2P16TLEDSC35I

UPC: 781087148631

$ 55.53 EA
Company wide:
46 in stock
Documents & Guides
LED Dimmable Driver: 1 or 2 Lamp T8 LED Electronic, Input Voltage: 120-277V AC, Output: See Cut Sheet for associated Philips LED InstanFit T8 Lamps.

Overview

LED Dimmable Driver: 1 or 2 Lamp T8 LED Electronic, Input Voltage: 120-277V AC, Output: See Cut Sheet for associated Philips LED InstanFit T8 Lamps.
Also known as: 781087148631, IZT2P16TLEDSC35I, ADVIZT2P16TLEDSC35

Specifications

Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Light Technology: LED
Volts AC Range: 120 - 277
Dimmable: Yes