Company wide:
0
in stock
Documents & Guides
Development Software Modbus/Full Version W/ Rite
Overview
Development Software Modbus/Full Version W/ Rite
Provides the ability to configure and monitor Modbus networks. The features include data logging, real-time data monitoring and fault and event monitoring. Devices can be added and configured manually or the software can scan an existing network to identify devices which can be used as is or reconfigured by the user. Setpoints for each device can be uploaded and downloaded for easy monitoring and reconfiguration.
Also known as: 079458998757, SOLUTIONS-M, LFUSOLUTIONSM
Features & Benefits
- Seams continuously welded and ground smooth
- Stainless steel screw-down clamps on three sides of door
- Continuous hinge
- Stainless steel hinge pin
- Type 4 Junction Boxes with easy access are ideal for housing and protecting electrical connections. This Continuous Hinge Enclosure with Clamps Type 4, A1264CHNF item measures 12x6x4 inches with a material of Steel colored Gray.
- Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
- Bonding provision on door
- External wall-mounting brackets for easy installation
Specifications
| Type: | Communication Software |
| Type: | Communication Software |