Type 316 Stainless Steel, Non-Threaded IMC, 1-1/2 10'

Item #: 0292451
Cat #: S71510CT00
UPC: 847656000813
$ 67.11 EA
Company wide:
0 in stock
Documents & Guides
1-1/2 Inch Non-Threaded IMC, Material: Type SS316 Stainless Steel, Length: 10 feet, Color: Metallic.

Overview

1-1/2 Inch Non-Threaded IMC, Material: Type SS316 Stainless Steel, Length: 10 feet, Color: Metallic.
Also known as: 847656000813, S71510CT00, CLBS71510CT00

Specifications

Diameter: 1 1/2 in
Material: Steel
Length: 10 ft
Diameter: 1 1/2 in
Length: 10 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)