Rigid SS 316 Right Angle Clamp 3"

Item #: 0292423

Cat #: S63000RA00

UPC: 847656002862

$ 65.02 EA
Company wide:
5 in stock
Documents & Guides
Rigid Stainless Steel 316 Right Angle Clamp 3" Trade Size For Rigid

Overview

Rigid Stainless Steel 316 Right Angle Clamp 3" Trade Size For Rigid

Known for our custom machining and fabrication capabilities and developing products that meet specific customer requirements, we take pride in being able to listen and understand our customers’ special requests and quickly respond with solutions designed to meet their needs. With manufacturing and distribution centers in Indiana and California, we have established a customer centric product development process that enables us to react and respond to custom requirements with the shortest lead times in the industry.

Also known as: 847656002862, S63000RA00, CLBS63000RA00

Specifications

Diameter: 3 in
Diameter: 3 in