1
more

Rigid Three-Piece Coupling, 3", Threade
Item #: 0292421
Cat #: S630003U00
UPC: 847656006488
$ 1142.13 EA
Company wide:
0
in stock
Documents & Guides
Rigid Coupling, Three Piece, 3 Inch, Threaded, Stainless Steel, For Use with Rigid/IMC Conduit
Overview
Rigid Coupling, Three Piece, 3 Inch, Threaded, Stainless Steel, For Use with Rigid/IMC Conduit
Also known as: 847656006488, S630003U00, CLBS630003U00
Specifications
| Diameter: | 3 in |
| Material: | Stainless Steel |
| Insulation: | Non-Insulated |
| Diameter: | 3 in |
| Insulation: | Non-Insulated |
| Material: | Stainless Steel |