
Universal Clamp Back Spacer, Fits: 1/2" to 1"
Item #: 0292363
Cat #: S60510CBSP
UPC: 847656006419
$ 17.68 EA
Company wide:
26
in stock
Documents & Guides
Universal Clamp Back Spacer, Fits: 1/2" to 1"
Overview
Universal Clamp Back Spacer, Fits: 1/2" to 1"
Known for our custom machining and fabrication capabilities and developing products that meet specific customer requirements, we take pride in being able to listen and understand our customers’ special requests and quickly respond with solutions designed to meet their needs. With manufacturing and distribution centers in Indiana and California, we have established a customer centric product development process that enables us to react and respond to custom requirements with the shortest lead times in the industry.
Also known as: 847656006419, S60510CBSP, CLBS60510CBSP
Specifications
| Size: | 1 in, 2 1/2 in |
| Size: | 1 in, 2 1/2 in |