150 Watt Bulb Halogen Flood BR38

Item #: 0292333
Cat #: 104094
UPC: 807154140947
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Halogen Reflector Lamp, 150W, 120V, Bulb: BR38, Base: Medium Screw (E26), Lumens: 2400, Color Temperature: 2700K, Color: Clear. *Halco Part # 104094*

Overview

Halogen Reflector Lamp, 150W, 120V, Bulb: BR38, Base: Medium Screw (E26), Lumens: 2400, Color Temperature: 2700K, Color: Clear. *Halco Part # 104094*
Also known as: 807154140947, 104094, HCO104094

Specifications

Shape: BR38 (Bulged Reflector)
Color: Clear
Base: Medium Screw (E26)
Wattage: 85
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 2400
Color Temperature: 2700 (Warm White)
Light Technology: Halogen
Shape: BR38 (Bulged Reflector)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 2400
Light Technology: Halogen
Color: Clear
Wattage: 85
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)