
Fuse, 110A, 600V, 200kAIC, Class J, Fast-Acting
Item #: 0292320
Cat #: JLS110
UPC: 079458200836
$ 375.51 EA
Company wide:
0
in stock
Documents & Guides
110 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 1 1/16 Diameter x 2 3/8 Length Inch, Features: Fast Acting.
Overview
110 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 1 1/16 Diameter x 2 3/8 Length Inch, Features: Fast Acting.
JLS series fuses provide space-saving, fast-acting overload and short-circuit protection for non-inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR-PRO™ JTD series time-delay fuses in such circuits.
Also known as: 079458200836, JLS110, LFUJLS110
Specifications
| Speed: | Fast Acting |
| Amps: | 110 |
| Diameter: | 1 1/16 in |
| Type: | General Purpose |
| Class: | J |
| Length: | 2 3/8 in |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 200 kA |
| Speed: | Fast Acting |
| Diameter: | 1 1/16 in |
| Class: | J |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Amps: | 110 |
| Type: | General Purpose |
| Length: | 2 3/8 in |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 200 kA |