RCWY BASE 10FT. ALUMINUM

Item #: 0292315

Cat #: AL2400B-10

UPC: 786776044331

$ 11.20 FT
Company wide:
30 in stock
6063-T5 extruded aluminum, satin anodized finish, .60" (1.5mm) nominal thickness. Packed six 10' (3m) lentghs per carton.

Overview

6063-T5 extruded aluminum, satin anodized finish, .60" (1.5mm) nominal thickness. Packed six 10' (3m) lentghs per carton.
Also known as: 786776044331, AL2400B-10, WMDAL2400B10

Specifications

Color: Satin
Length: 10 ft
Material: Aluminum
Color: Satin
Material: Aluminum
Length: 10 ft