Type SS316 Stainless Steel, EMT, 2 10'

Item #: 0292273
Cat #: S22010CT00
UPC: 847656011710
$ 72.04 FT
Company wide:
0 in stock
Documents & Guides
2 Inch EMT, Material: Type SS316 Stainless Steel, Length: 10 feet, Color: Metallic.

Overview

2 Inch EMT, Material: Type SS316 Stainless Steel, Length: 10 feet, Color: Metallic.
Also known as: 847656011710, S22010CT00, CLBS22010CT00

Specifications

Material: Stainless Steel
Length: 10 ft
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)