Calpipe Industries S22000CC00

Item #: 0292266

Cat #: S22000CC00

UPC: 847656002466

$ 51.43 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
CLB S22000CC00 2" SS316 EMT C

Overview

CLB S22000CC00 2" SS316 EMT C
Also known as: 847656002466, S22000CC00, CLBS22000CC00

Specifications

Material: Stainless Steel
Diameter: 2 in
Insulation: Non-Insulated
Material: Stainless Steel
Insulation: Non-Insulated
Diameter: 2 in