
1-1/2" Type 316 Stainless Steel EMT Conduit, 10' Length
Item #: 0292264
Cat #: S21510CT00
UPC: 847656011703
$ 28.30 FT
Clearance
Price good while supplies last
Company wide:
10
in stock
Documents & Guides
1-1/2 Inch Type 316 Stainless Steel EMT Conduit, 10 Foot Length
Overview
1-1/2 Inch Type 316 Stainless Steel EMT Conduit, 10 Foot Length
Stainless steel EMT conduit and fittings combine strength with ductility, resulting in an affordable, lightweight and easy-to-handle conduit assembly. EMT can be installed indoors and outdoors in accordance with UL and NEC® requirements.
Also known as: 847656011703, S21510CT00, CLBS21510CT00
Specifications
| Diameter: | 1 1/2 in |
| Length: | 10 ft |
| Material: | 316 Stainless Steel |
| Diameter: | 1 1/2 in |
| Material: | 316 Stainless Steel |
| Length: | 10 ft |