Type SS316 Stainless Steel, EMT, 1 10'

Item #: 0292254
Cat #: S21010CT00
UPC: 847656002558
$ 34.69 FT
Company wide:
0 in stock
Documents & Guides
1 Inch EMT, Material: Type SS316 Stainless Steel, Length: 10 feet, Color: Metallic.

Overview

1 Inch EMT, Material: Type SS316 Stainless Steel, Length: 10 feet, Color: Metallic.
Also known as: 847656002558, S21010CT00, CLBS21010CT00

Specifications

Diameter: 1 in
Material: Stainless Steel
Length: 10 ft
Diameter: 1 in
Length: 10 ft
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)