Type SS316 Stainless Steel, EMT, 3/4 10'

Item #: 0292248
Cat #: S20710CT00
UPC: 847656002541
$ 23.75 FT
Company wide:
0 in stock
Documents & Guides
3/4 Inch EMT, Material: Type SS316 Stainless Steel, Length: 10 feet, Color: Metallic.

Overview

3/4 Inch EMT, Material: Type SS316 Stainless Steel, Length: 10 feet, Color: Metallic.
Also known as: 847656002541, S20710CT00, CLBS20710CT00

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Length: 10 ft
Diameter: 3/4 in
Length: 10 ft
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)