UF Cable Connector, 3/4", UF Compression Type, Nylon

Item #: 0292247

Cat #: 4799-3

UPC: 050169479933

$ 38.92 EA
Company wide:
25 in stock
Nylon Underground Feeder 3/4 inch Trade Size .200 - .600 Min .260 - .780.

Overview

Nylon Underground Feeder 3/4 inch Trade Size .200 - .600 Min .260 - .780.
Also known as: 050169479933, 4799-3, RAC47993

Features & Benefits

  • Use a nylon connector when a lightweight corrosion resistant connection is required
  • 3 #14, 3 #12, 3#10 UF wire
  • Grommet opening: min., 0.20 in. x 0.60 in. - max., 0.26 in. x0.78 in
  • Additional size available

Specifications

Diameter: 3/4 in
Material: Nylon
Diameter: 3/4 in
Material: Nylon