1" Stainless Steel EMT 90° Elbow

Item #: 0292243

Cat #: S11090EL00

UPC: 847656002640

$ 34.27 EA
Company wide:
0 in stock
Documents & Guides
1 Inch Stainless Steel EMT 90 Degree Elbow

Overview

1 Inch Stainless Steel EMT 90 Degree Elbow
Also known as: 847656002640, S11090EL00, CLBS11090EL00

Specifications

Diameter: 1 in
Angle: 90°
Material: Stainless Steel 304
Diameter: 1 in
Material: Stainless Steel 304
Angle: 90°