PVC Coated 90° Radius Elbow, 6"

Item #: 0292237

Cat #: PV6060SW90

UPC: 847656054960

$ 5203.92 EA
Company wide:
0 in stock
Documents & Guides
6" Diameter, 90° Radius Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.

Overview

6" Diameter, 90° Radius Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.
Also known as: 847656054960, PV6060SW90, CLBPV6060SW90

Specifications

Diameter: 6 in
Material: PVC Coated Steel
Angle: 90°
Diameter: 6 in
Angle: 90°
Material: PVC Coated Steel