PVC Coated 90°, 48" Radius Elbow, 6"

Item #: 0292235

Cat #: PV6048SW90

UPC: 847656054953

$ 3779.09 EA
Company wide:
0 in stock
Documents & Guides
6" Diameter, 90°, 48" Radius Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.

Overview

6" Diameter, 90°, 48" Radius Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.
Also known as: 847656054953, PV6048SW90, CLBPV6048SW90

Specifications

Diameter: 6 in
Material: PVC Coated Steel
Angle: 90°
Diameter: 6 in
Angle: 90°
Material: PVC Coated Steel