Calpipe Industries PV6045EL00

Item #: 0292233

Cat #: PV6045EL00

UPC: 847656054106

$ 2500.17 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV6045EL00 6" X 45 DEGREE

Overview

CLB PV6045EL00 6" X 45 DEGREE
Also known as: 847656054106, PV6045EL00, CLBPV6045EL00

Specifications

Color: Black
Diameter: 6 in
Material: PVC Coated Steel
Angle: 90°
Color: Black
Material: PVC Coated Steel
Diameter: 6 in
Angle: 90°