Calpipe Industries PV6000UNY014

Item #: 0292232

Cat #: PV6000UNY014

UPC: 847656081133

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV6000UNY014 6" FEM TO M

Overview

CLB PV6000UNY014 6" FEM TO M
Also known as: 847656081133, PV6000UNY014, CLBPV6000UNY014

Specifications

Color: Black
Diameter: 6 in
Material: PVC Coated Steel
Color: Black
Material: PVC Coated Steel
Diameter: 6 in