Calpipe Industries PV6000UNF014

Item #: 0292229

Cat #: PV6000UNF014

UPC: 847656081126

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV6000UNF014 6" FEM TO F

Overview

CLB PV6000UNF014 6" FEM TO F
Also known as: 847656081126, PV6000UNF014, CLBPV6000UNF014

Specifications

Color: Black
Diameter: 6 in
Material: PVC Coated Steel
Color: Black
Material: PVC Coated Steel
Diameter: 6 in