Calpipe Industries PV6000STG12

Item #: 0292215

Cat #: PV6000STG12

UPC: 847656081096

$ 1680.01 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV6000STG12 6" KNOCKOUT H

Overview

CLB PV6000STG12 6" KNOCKOUT H
Also known as: 847656081096, PV6000STG12, CLBPV6000STG12

Specifications

Color: Black
Diameter: 6 in
Material: PVC Coated Steel
Color: Black
Material: PVC Coated Steel
Diameter: 6 in