Calpipe Industries PV6000ST12

Item #: 0292214

Cat #: PV6000ST12

UPC: 847656081089

$ 1294.98 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV6000ST12 6" KNOCKOUT HU

Overview

CLB PV6000ST12 6" KNOCKOUT HU
Also known as: 847656081089, PV6000ST12, CLBPV6000ST12

Specifications

Color: Black
Diameter: 6 in
Material: PVC Coated Steel
Color: Black
Material: PVC Coated Steel
Diameter: 6 in