5" PVC Coated Steel 90° Sweep Elbow, 60" Radius

Item #: 0292212

Cat #: PV5060SW90

UPC: 847656054922

$ 4474.44 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
5 Inch PVC Coated Steel 90 Degree Sweep Elbow, 60 Inch Radius

Overview

5 Inch PVC Coated Steel 90 Degree Sweep Elbow, 60 Inch Radius

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions

Also known as: 847656054922, PV5060SW90, CLBPV5060SW90

Specifications

Diameter: 5 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 60 in
Diameter: 5 in
Angle: 90°
Material: PVC Coated Steel
Sweep Radius: 60 in