Liquidtight Connector, 2", Nylon

Item #: 0292209

Cat #: 4728

UPC: 050169047286

$ 142.32 EA
Company wide:
0 in stock
Liquidtight Connector, 2 Inch, Straight, Material: Nylon, For Type B Conduit.

Overview

Liquidtight Connector, 2 Inch, Straight, Material: Nylon, For Type B Conduit.

Use Type B conduit and fittings whenever flexibility is required for installation, operation, or maintenace. Used in either dry or wet locations.

Also known as: 050169047286, 4728, RAC4728

Features & Benefits

  • Nylon construction provides superior corrison resistance
  • Available in trade sizes 3/8 in. through 2 in.
  • Includes neoprene O-ring and nylon locknuts

Specifications

Diameter: 2 in
Material: Nylon
Diameter: 2 in
Material: Nylon