Fire Alarm Cable, Unshielded-Vertical, 16-1 Pair, Red, 1000'

Item #: 0292196

Cat #: D990

UPC:

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable, Unshielded-Vertical, 16-1 Pair, Red, 1000 Foot

Overview

Fire Alarm Cable, Unshielded-Vertical, 16-1 Pair, Red, 1000 Foot
Also known as: D990, WTPD990

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 16 AWG
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Jacket: Riser
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Gauge: 16 AWG
Shielding: Unshielded