Calpipe Industries PV5000STG11

Item #: 0292195

Cat #: PV5000STG11

UPC: 847656080747

$ 1245.08 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV5000STG11 5" KNOCKOUT H

Overview

CLB PV5000STG11 5" KNOCKOUT H
Also known as: 847656080747, PV5000STG11, CLBPV5000STG11

Specifications

Color: Black
Diameter: 5 in
Color: Black
Diameter: 5 in