DIE-RD 15,2MM PKGD

Item #: 0292194

Cat #: 31126

UPC: 783310311263

$ 100.06 EA
Company wide:
0 in stock
Standard Slug-Splitter« Die .598" (15.2 mm) Actual Hole Size

Overview

Standard Slug-Splitter« Die .598" (15.2 mm) Actual Hole Size
Also known as: 783310311263, 31126, GRE31126

Specifications

No Specifications Available