Calpipe Industries PV40CLCN00

Item #: 0292188

Cat #: PV40CLCN00

UPC: 847656009212

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV40CLCN00 4" X CL PVC CO

Overview

CLB PV40CLCN00 4" X CL PVC CO
Also known as: 847656009212, PV40CLCN00, CLBPV40CLCN00

Specifications

Color: Black
Diameter: 4 in
Material: PVC Coated Steel
Color: Black
Material: PVC Coated Steel
Diameter: 4 in