Calpipe Industries PV4090YL00

Item #: 0292187

Cat #: PV4090YL00

UPC: 847656080358

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV4090YL00 4" X 90 DEGREE

Overview

CLB PV4090YL00 4" X 90 DEGREE
Also known as: 847656080358, PV4090YL00, CLBPV4090YL00

Specifications

Color: Black
Diameter: 4 in
Material: PVC Coated Steel
Angle: 90°
Color: Black
Material: PVC Coated Steel
Diameter: 4 in
Angle: 90°