Calpipe Industries PV4060SW90

Item #: 0292184

Cat #: PV4060SW90

UPC: 847656054885

$ 3082.69 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV4060SW90 4" X 90 DEGREE

Overview

CLB PV4060SW90 4" X 90 DEGREE
Also known as: 847656054885, PV4060SW90, CLBPV4060SW90

Specifications

Color: Black
Diameter: 4 in
Material: PVC Coated Steel
Angle: 90°
Color: Black
Material: PVC Coated Steel
Diameter: 4 in
Angle: 90°