Calpipe Industries PV4060CN00

Item #: 0292179
Cat #: PV4060CN00
UPC: 847656056315
$ 283.00 EA
Company wide:
0 in stock
Documents & Guides
CLB PV4060CN00 4" X 6" PVC CO

Overview

CLB PV4060CN00 4" X 6" PVC CO
Also known as: 847656056315, PV4060CN00, CLBPV4060CN00

Specifications

Length: 6 in
Color: Black
Diameter: 4 in
Material: PVC Coated Steel
Diameter Range: 4 in
Length: 6 in
Diameter: 4 in
Diameter Range: 4 in
Color: Black
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)