Calpipe Industries PV4050CN00

Item #: 0292177

Cat #: PV4050CN00

UPC: 847656056308

$ 235.59 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV4050CN00 4" X 5" PVC CO

Overview

CLB PV4050CN00 4" X 5" PVC CO
Also known as: 847656056308, PV4050CN00, CLBPV4050CN00

Specifications

Color: Black
Length: 5 in
Diameter: 4 in
Material: PVC Coated Steel
Color: Black
Diameter: 4 in
Length: 5 in
Material: PVC Coated Steel