Calpipe Industries PV4010CN00

Item #: 0292173

Cat #: PV4010CN00

UPC: 847656056339

$ 436.78 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV4010CN00 4" X 10" PVC C

Overview

CLB PV4010CN00 4" X 10" PVC C
Also known as: 847656056339, PV4010CN00, CLBPV4010CN00

Specifications

Color: Black
Diameter: 4 in
Length: 10 in
Material: PVC Coated Steel
Color: Black
Length: 10 in
Diameter: 4 in
Material: PVC Coated Steel