
AL Series Aluminum Raceway Deep Device Box
Item #: 0292167
Cat #: AL2044-2
UPC: 786776044096
$ 127.27 EA
Company wide:
0
in stock
Documents & Guides
Aluminum, 1-Gang, Deep Device Box, AL Series. Size: 2-1/2" Depth, 4-5/8" Length, 4-27/32" Width. For Receptacles and Deep Devices.
Overview
Aluminum, 1-Gang, Deep Device Box, AL Series. Size: 2-1/2" Depth, 4-5/8" Length, 4-27/32" Width. For Receptacles and Deep Devices.
Two Gang Deep Device Box. For larger receptacles and deep devices such as those of signal and alarm systems. Base has open black plate for mounting to existing wall box and solid black plate insert with 1/2" and 3/4" trade size Kos to close opening. Accepts industry standard faceplates for communication devices.
Also known as: 786776044096, AL2044-2, WMDAL20442
Specifications
| Length: | 4 5/8 in |
| Width: | 4 27/32 in |
| Depth: | 2 1/2 in |
| Material: | Aluminum |
| Length: | 4 5/8 in |
| Depth: | 2 1/2 in |
| Width: | 4 27/32 in |
| Material: | Aluminum |