Calpipe Industries PV4000T107

Item #: 0292162

Cat #: PV4000T107

UPC: 847656079895

$ 2066.46 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV4000T107 T107 4" FORM 7

Overview

CLB PV4000T107 T107 4" FORM 7
Also known as: 847656079895, PV4000T107, CLBPV4000T107

Specifications

Diameter: 4 in
Diameter: 4 in