Calpipe Industries PV4000STTB10

Item #: 0292161

Cat #: PV4000STTB10

UPC: 847656062309

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV4000STTB10 4" BULKHEAD

Overview

CLB PV4000STTB10 4" BULKHEAD
Also known as: 847656062309, PV4000STTB10, CLBPV4000STTB10

Specifications

Color: Black
Diameter: 4 in
Color: Black
Diameter: 4 in