CCD PV4000STG10 4" PVC COATED MYERS

Item #: 0292160

Cat #: PV4000STG10

UPC: 847656079888

$ 957.99 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CCD PV4000STG10 4" PVC COATED MYERS HUB

Overview

CCD PV4000STG10 4" PVC COATED MYERS HUB
Also known as: 847656079888, PV4000STG10, CLBPV4000STG10

Specifications

Color: Black
Diameter: 4 in
Color: Black
Diameter: 4 in