Calpipe Industries PV4000LT40090

Item #: 0292154

Cat #: PV4000LT40090

UPC: 847656079789

$ 3329.83 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV4000LT40090 4" 90

Overview

CLB PV4000LT40090 4" 90
Also known as: 847656079789, PV4000LT40090, CLBPV4000LT40090

Specifications

Diameter: 4 in
Diameter: 4 in