Calpipe Industries PV4000LT40045

Item #: 0292152

Cat #: PV4000LT40045

UPC: 847656079765

$ 3250.41 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV4000LT40045 4" 45" LT

Overview

CLB PV4000LT40045 4" 45" LT
Also known as: 847656079765, PV4000LT40045, CLBPV4000LT40045

Specifications

Diameter: 4 in
Diameter: 4 in