Calpipe Industries PV4000LR107

Item #: 0292149

Cat #: PV4000LR107

UPC: 847656079734

$ 1943.96 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV4000LR107 4" FORM 7

Overview

CLB PV4000LR107 4" FORM 7
Also known as: 847656079734, PV4000LR107, CLBPV4000LR107

Specifications

Diameter: 4 in
Diameter: 4 in