Calpipe Industries PV4000LBD10900

Item #: 0292146

Cat #: PV4000LBD10900

UPC: 847656079703

$ 5027.43 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV4000LBD10900 4" PULL

Overview

CLB PV4000LBD10900 4" PULL
Also known as: 847656079703, PV4000LBD10900, CLBPV4000LBD10900

Specifications

Diameter: 4 in
Diameter: 4 in